- Steel, Zinc Plated
- 3/8" Tubing Diameter
- Holds Three Tubes
features
- Steel
- Zinc-plated
| No. of Tubes | 3 |
| Style | Style B |
| Material | Steel, Zinc-Plated |
| Tube O.D. | 3/8 in |
| Weight | 0.044 LB |
| No. of Tubes | 3 |
| Style | Style B |
| Material | Steel, Zinc-Plated |
| Tube O.D. | 3/8 in |
| Weight | 0.044 LB |