- Aluminum Alloy Cover and Shank
- Acrylic Reservoir
- Side Shut-Off
- 1 pt Capacity
- 3 1/2" Reservoir Diameter
features
- Side toggle shut-off
- Acrylic
- Outlets 1/4" NPT and 1/8" NPT
- More options available
| Threads per Inch | 18 |
| Cover Material | Aluminum Alloy |
| Shank Material | Aluminum Alloy |
| Reservoir Material | Acrylic |
| Thread Size | 5/8 |
| Capacity | 1 pt |
| Reservoir Diameter | 3 1/2 in |
| Reservoir Length | 7 13/16 in |
| Thread Type | NPT |
| Temperature Rating [Max] | 160 °F |
| Weight | 1.382 LB |

