- Aluminum Alloy Cover and Shank
- Glass Reservoir
- Side Shut-Off
- 1 qt Capacity
- 4 1/4" Reservoir Diameter
| Reservoir Length | 9 1/8 in |
| Shank Material | Aluminum Alloy |
| Cover Material | Aluminum Alloy |
| Temperature Rating [Max] | 225 °F |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Reservoir Diameter | 4 1/4 in |
| Capacity | 1 qt |
| Reservoir Material | Glass |
| Weight | 2.5 LB |

