- Aluminum Alloy Cover And Shank
- Acrylic Reservoir
- Side Shut-Off
- 1/2 gal Capacity
- 5 1/2" Reservoir Diameter
features
- Side toggle shut-off
- Acrylic
- Outlets 1/4" NPT and 1/8" NPT
- More options available
| Reservoir Length | 11 1/4 in |
| Thread Size | 5/8 |
| Cover Material | Aluminum Alloy |
| Thread Type | NPT |
| Reservoir Material | Acrylic |
| Capacity | 1/2 gal |
| Temperature Rating [Max] | 160 °F |
| Shank Material | Aluminum Alloy |
| Reservoir Diameter | 5 1/2 in |
| Threads per Inch | 18 |
| Weight | 3.396 LB |

