- Aluminum Alloy Cover and Shank
- Glass Reservoir
- Side Shut-Off
- 1/2 gal Capacity
- 5 1/2" Reservoir Diameter
| Shank Material | Aluminum Alloy |
| Capacity | 1/2 gal |
| Threads per Inch | 18 |
| Thread Size | 5/8 |
| Thread Type | NPT |
| Temperature Rating [Max] | 225 °F |
| Cover Material | Aluminum Alloy |
| Reservoir Length | 11 1/4 in |
| Reservoir Material | Glass |
| Reservoir Diameter | 5 1/2 in |
| Weight | 2.5 LB |

