- Aluminum Alloy Cover and Shank
- Acrylic Reservoir
- Side Shut-Off
- 1 gal Capacity
- 5 1/2" Reservoir Diameter
| Shank Material | Aluminum Alloy |
| Reservoir Material | Acrylic |
| Capacity | 1 gal |
| Thread Size | 5/8 |
| Temperature Rating [Max] | 160 °F |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Reservoir Length | 16 1/4 in |
| Reservoir Diameter | 5 1/2 in |
| Cover Material | Aluminum Alloy |
| Weight | 5.0 LB |

