- Aluminum Alloy Cover And Shank
- Acrylic Reservoir
- Solenoid Valve Shut-Off
- 1 qt Capacity
- 4 1/4" Reservoir Diameter
features
- Side toggle shut-off
- Acrylic
- Outlets 1/4" NPT and 1/8" NPT
| Reservoir Material | Acrylic |
| Temperature Rating [Max] | 160 °F |
| Thread Size | 5/8 |
| Shank Material | Aluminum Alloy |
| Thread Type | NPT |
| Threads per Inch | 18 |
| Reservoir Diameter | 4 1/4 in |
| Reservoir Length | 9 1/8 in |
| Capacity | 1 qt |
| Cover Material | Aluminum Alloy |
| Weight | 2.354 LB |

