- Stainless Steel Bristles
- 3" Brush Width
- 3/4" Brush Thickness
- 2 3/8" Center to Top
- 3 7/8" Overall Height
features
- Nylon available
| Brush Width | 3 in |
| Center to Top | 2 3/8 in |
| Brush Thickness | 3/4 in |
| Type | Rotary Brush |
| Bristle Material | Stainless Steel |
| Overall Height | 3.875 in |
| Weight | 0.348 LB |

