- Nylon Bristles
- 5/8" Brush Width
description
- For lubricating and cleaning. Use in applications requiring broad contact surfaces. Distributes oil evenly. Bristle material is nylon.
features
- Stainless steel available
| Type | Round Brush |
| Brush Width | 5/8 in |
| Brush Thickness | 5/8 in |
| Overall Height | 2.75 in |
| Bristle Material | Nylon |
| Weight | 0.026 LB |

