Gits Manufacturing Co.
1010 025001
PENDING RECODE TO GITS_1010-025001, MTRL - 102021610
Item #105772125
- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 25.0 in3 Capacity
- 3 5/8" Outside Diameter
| Outside Dia. | 3.625 in |
| Threads per Inch | 14 |
| Capacity | 25 in³ |
| Thread Size | 1/2 |
| Material | Steel, Zinc-Plated |
| Clearance Space | 3 11/16 in |
| Thread Type | NPT |
| Thread Lead | 1 in |
| Weight | 0.48 LB |
