- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 5.0 in3 Capacity
- 2 7/8 Outside Diameter
| Thread Lead | 3 7/16 in |
| Outside Dia. | 1.125 in |
| Threads per Inch | 14 |
| Material | Steel, Zinc-Plated |
| Thread Size | 1/2 |
| Thread Type | NPT |
| Clearance Space | 1 1/4 in |
| Capacity | 5.0 in3 |
| Weight | 0.48 LB |

