- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 70.0 in3 Capacity
- 7 1/16" Outside Diameter
| Thread Type | NPT |
| Clearance Space | 2 5/8 in |
| Thread Size | 1/2 |
| Outside Dia. | 7.0625 in |
| Material | Steel, Zinc-Plated |
| Threads per Inch | 14 |
| Capacity | 70 in3 |
| Thread Lead | 1 1/16 in |
| Weight | 2.5 LB |

