- Steel, Zinc Plated
- 3/8-18 NPT Thread Size
- 10.4 cu in Capacity
- 2 5/8" Outside Diameter
features
- Absorbs surges and expansion
- Steel
- Zinc-plated
| Thread Lead | 1 1/8 in |
| Outside Dia. | 2.625 in |
| Threads per Inch | 18 |
| Clearance Space | 3 7/16 in |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Capacity | 10.4 cu in |
| Thread Size | 3/8 |
| Weight | 0.48 LB |

