- Steel, Zinc Plated
- 3/8-18 NPT Thread Size
- 10.4 in3 Capacity
- 2 5/8" Outside Diameter
| Material | Steel, Zinc-Plated |
| Clearance Space | 3 7/16 in |
| Thread Type | NPT |
| Thread Size | 3/8 |
| Thread Lead | 1 7/16 in |
| Outside Dia. | 2.625 in |
| Capacity | 10.4 in3 |
| Threads per Inch | 18 |
| Weight | 0.5 LB |

