- Steel, Zinc Plated
- 3/8-18 NPT Thread Size
- 16.0 cu in Capacity
- 4 1/8" Outside Diameter
features
- Absorbs surges and expansion
- Steel
- Zinc-plated
| Thread Lead | 7/8 in |
| Capacity | 16.0 cu in |
| Threads per Inch | 18 |
| Material | Steel, Zinc-Plated |
| Outside Dia. | 4.125 in |
| Clearance Space | 2 3/8 in |
| Thread Size | 3/8 |
| Thread Type | NPT |
| Weight | 0.5 LB |

