- Steel, Zinc Plated
- 3/4-14 NPT Thread Size
- 150.0 in3 Capacity
- 7" Outside Diameter
| Thread Size | 3/4 |
| Threads per Inch | 14 |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Thread Lead | 1 15/32 in |
| Outside Dia. | 7 in |
| Capacity | 150 in3 |
| Weight | 4.0 LB |
| Thread Size | 3/4 |
| Threads per Inch | 14 |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Thread Lead | 1 15/32 in |
| Outside Dia. | 7 in |
| Capacity | 150 in3 |
| Weight | 4.0 LB |