- Steel, Zinc Plated
- 3/8-18 NPT Thread Size
- 16.0 in3 Capacity
- 3 5/8" Outside Diameter
description
- Absorbs surges and expansion of gas or fluid in closed system.
features
- Absorbs surges and expansion
- Steel
- Zinc-plated
| Clearance Space | 2 3/8 in |
| Thread Size | 3/8 |
| Material | Steel, Zinc-Plated |
| Outside Dia. | 3.625 in |
| Thread Type | NPT |
| Capacity | 16.0 cu in |
| Threads per Inch | 18 |
| Thread Lead | 7/8 in |
| Weight | 0.3 LB |

