- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 80.0 in3 Capacity
- 7" Outside Diameter
| Clearance Space | 3 in |
| Capacity | 80 in3 |
| Outside Dia. | 7 in |
| Material | Steel, Zinc-Plated |
| Thread Lead | 3 in |
| Threads per Inch | 14 |
| Thread Size | 1/2 |
| Thread Type | NPT |
| Weight | 1.0 LB |
| Clearance Space | 3 in |
| Capacity | 80 in3 |
| Outside Dia. | 7 in |
| Material | Steel, Zinc-Plated |
| Thread Lead | 3 in |
| Threads per Inch | 14 |
| Thread Size | 1/2 |
| Thread Type | NPT |
| Weight | 1.0 LB |