- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 16 1/4 cu in Capacity
- 3 5/8" Outside Diameter
features
- Absorbs surges and expansion
- Steel
- Zinc-plated
| Outside Dia. | 3.625 in |
| Thread Type | NPT |
| Clearance Space | 2 3/8 in |
| Thread Size | 1/2 |
| Material | Steel, Zinc-Plated |
| Capacity | 16 1/4 cu in |
| Threads per Inch | 14 |
| Thread Lead | 1 in |
| Weight | 0.552 LB |

