- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 16.25 in3 Capacity
- 3 11/16" Outside Diameter
| Capacity | 16.25 in3 |
| Thread Type | NPT |
| Outside Dia. | 3.6875 in |
| Thread Lead | 1 1/4 in |
| Material | Steel, Zinc-Plated |
| Clearance Space | 2 3/8 in |
| Thread Size | 1/2 |
| Threads per Inch | 14 |
| Weight | 1.0 LB |

