- Style 13000 Liquid Dispenser
- Pyrex Glass Reservoir
- 9 oz Capacity
- 3/8 Male NPT Thread
- w/ Adjustable Metering Valve
features
- Modernized, attractive design and finish improve appearance and corrosion resistance
- Oversized filler port makes filling easy and fast
- Filters are available for these units
- Sight gauge in stem permits monitoring of oil drops per minute
- must remain empty to function properly
- Toggle "on-off" indicator shows if valve is open or closed
- Vibration-proof metering adjustment ensures stable settings
| Capacity | 9 oz |
| Dia. | 3 in |
| Reservoir Material | Pyrex Glass |
| Thread Type | NPT |
| Material | Aluminum Alloy |
| Thread Size | 3/8 |
| Overall Height | 6.8125 in |
| Weight | 1.37 LB |

