- Bright Nickel Plated
- Glass Reservoir Material
- 1/8-27 NPT Thread Size
- 1 oz Capacity
- 4 3/4" Overall Height
description
- Polished finish improves appearance and corrosion-resistant durability. The oversized filler port makes filling fast and easy. Internal safety filter screen gives added protection. A toggle on-off indicator is provided to show if valve is open or closed. The metering adjustment is vibration-proof to ensure stable settings.
features
- Bright nickel-plated
- Glass
| Reservoir Material | Glass |
| Threads per Inch | 27 |
| Volume Capacity | 1 oz |
| Thread Size | 1/8 |
| Overall Height | 4.75 in |
| Material | Bright Nickel Plated |
| Thread Type | NPT |
| Capacity | 1 oz |
| Dia. | 1.625 in |
| Weight | 0.37 LB |

