- Glass Reservoir
- 1/8-27 NPT Thread
- 6 1/8" Overall Height
- 2 5/8" Dia
features
- Polished finish improves appearance and corrosion-resistant durability
- The oversized filler port makes filling fast and easy
- Internal safety filter screen gives added protection
- A toggle on-off indicator is provided to show if valve is open or closed
- The metering adjustment is vibration-proof to ensure stable settings
| Threads per Inch | 27 |
| Thread Type | NPT |
| Reservoir Material | Glass |
| Thread Size | 1/8 |
| Volume Capacity | 5 oz |
| Capacity | 5 oz |
| Dia. | 2.625 in |
| Overall Height | 6.125 in |
| Weight | 0.8 LB |

