- Bright Nickel Plated
- Glass Reservoir Material
- 1/4-18 NPT Thread Size
- 5 oz Capacity
- 6 1/8" Overall Height
| Reservoir Material | Glass |
| Thread Type | NPT |
| Volume Capacity | 5 oz |
| Overall Height | 6.125 in |
| Dia. | 2.625 in |
| Material | Bright Nickel Plated |
| Thread Size | 1/4 |
| Threads per Inch | 18 |
| Capacity | 5 oz |
| Weight | 0.8 LB |

