- Acrylic Reservoir
- 1/8-27 NPT Thread
- 6 1/8" Overall Height
- 2 5/8" Dia
| Thread Type | NPT |
| Reservoir Material | Acrylic |
| Capacity | 5 oz |
| Thread Size | 1/8 |
| Dia. | 2.625 in |
| Threads per Inch | 27 |
| Volume Capacity | 5 oz |
| Overall Height | 6.125 in |
| Weight | 0.8 LB |
| Thread Type | NPT |
| Reservoir Material | Acrylic |
| Capacity | 5 oz |
| Thread Size | 1/8 |
| Dia. | 2.625 in |
| Threads per Inch | 27 |
| Volume Capacity | 5 oz |
| Overall Height | 6.125 in |
| Weight | 0.8 LB |