- Bright Nickel Plated
- Acrylic Reservoir Material
- 1/4-18 NPT Thread Size
- 5 oz Capacity
- 6 1/8" Overall Height
description
- Polished finish improves appearance and corrosion-resistant durability. The oversized filler port makes filling fast and easy. Internal safety filter screen gives added protection. A toggle on-off indicator is provided to show if valve is open or closed. The metering adjustment is vibration-proof to ensure stable settings.
features
- Bright nickel-plated
- Acrylic
| Dia. | 2.625 in |
| Volume Capacity | 5 oz |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Reservoir Material | Acrylic |
| Material | Bright Nickel Plated |
| Overall Height | 6.125 in |
| Thread Size | 1/4 |
| Capacity | 5 oz |
| Weight | 0.658 LB |

