- Bright Nickel Plated
- Glass Reservoir Material
- 1/4-18 NP Thread Size
- 10 oz Capacity
- 7 1/8" Overall Height
| Reservoir Material | Glass |
| Volume Capacity | 10 oz |
| Thread Size | 1/4 |
| Capacity | 10 oz |
| Material | Bright Nickel Plated |
| Thread Type | NPT |
| Threads per Inch | 18 |
| Dia. | 3.5 in |
| Overall Height | 7.125 in |
| Weight | 1.0 LB |

