- Bright Nickel Plated
- Glass Reservoir Material
- 3/8-18 NPT Thread Size
- 10 oz Capacity
- 3/4" Overall Height
| Overall Height | 0.75 in |
| Threads per Inch | 18 |
| Material | Bright Nickel Plated |
| Capacity | 10 oz |
| Thread Type | NPT |
| Reservoir Material | Glass |
| Volume Capacity | 10 oz |
| Thread Size | 3/8 |
| Dia. | 3.125 in |
| Weight | 1.0 LB |

