- Satin Brass Finish
- Glass Reservoir Material
- 3/8-18 NPT Thread Size
- 16 oz Capacity
- 8 1/2" Overall Height
| Overall Height | 8.5 in |
| Material | Satin Brass Finish |
| Reservoir Material | Glass |
| Volume Capacity | 16 oz |
| Thread Type | NPT |
| Thread Size | 3/8 |
| Dia. | 3.625 in |
| Capacity | 16 oz |
| Threads per Inch | 18 |
| Weight | 1.8 LB |

