- Satin Brass Finish
- Glass Reservoir Material
- 1/2-14 NPT Thread Size
- 16 oz Capacity
- 8 1/2" Overall Height
| Capacity | 16 oz |
| Volume Capacity | 16 oz |
| Thread Size | 1/2 |
| Thread Type | NPT |
| Threads per Inch | 14 |
| Material | Satin Brass Finish |
| Overall Height | 8.5 in |
| Dia. | 3.625 in |
| Reservoir Material | Glass |
| Weight | 2.0 LB |

