- Satin Brass Finish
- Acrylic Reservoir Material
- 1/2-14 NPT Thread Size
- 16 oz Capacity
- 8 1/2" Overall Height
description
- Polished finish improves appearance and corrosion-resistant durability. The oversized filler port makes filling fast and easy. Internal safety filter screen gives added protection. A toggle on-off indicator is provided to show if valve is open or closed. The metering adjustment is vibration-proof to ensure stable settings.
features
- Satin brass finish
- Acrylic
| Dia. | 3.625 in |
| Threads per Inch | 14 |
| Thread Type | NPT |
| Thread Size | 1/2 |
| Material | Satin Brass Finish |
| Reservoir Material | Acrylic |
| Volume Capacity | 16 oz |
| Overall Height | 8.5 in |
| Capacity | 16 oz |
| Weight | 1.55 LB |

