- Satin Brass Finish
- Acrylic Reservoir Material
- 1/2-14 NPT Thread Size
- 32 oz Capacity
- 9 1/2" Overall Height
| Dia. | 4.4375 in |
| Capacity | 32 oz |
| Threads per Inch | 14 |
| Overall Height | 9.5 in |
| Reservoir Material | Acrylic |
| Material | Satin Brass Finish |
| Thread Type | NPT |
| Volume Capacity | 32 oz |
| Thread Size | 1/2 |
| Weight | 2.0 LB |

