- Stainless Steel
- 5/16" Diameter
- 3/8" Overall Height
- 11/32" Assembly Clearance
- .315" to .317" Drive Diameter
description
- Flush type oilers with ball valve opening. Requires minimum top clearance. Easily depressed ball valve (music wire spring) instantly closes when pressure is released.
| Dia. | 0.3125 in |
| Overall Height | 0.375 in |
| Cover Style | Ball Oiler |
| Assembly Clearance | 11/32 in |
| Material | Stainless Steel |
| Drive Length | 5/16 in |
| Weight | 0.006 LB |

