- Steel, Zinc Plated
- 1/4-20 NPT Thread
- .175" Dia
- .410" Overall Height
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Pitch | N/A |
| Thread | 1/4 |
| Dia. | 0.175 in |
| Overall Height | 0.41 in |
| Threads per Inch | 20 |
| Weight | 0.01 LB |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Pitch | N/A |
| Thread | 1/4 |
| Dia. | 0.175 in |
| Overall Height | 0.41 in |
| Threads per Inch | 20 |
| Weight | 0.01 LB |