- Steel, Zinc Plated
- 3/8-16 NPT Thread
- 1/4" Dia
- .395" Overall Height
| Thread | 3/8 |
| Pitch | N/A |
| Overall Height | 0.395 in |
| Dia. | 0.25 in |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Threads per Inch | 16 |
| Weight | 0.01 LB |
| Thread | 3/8 |
| Pitch | N/A |
| Overall Height | 0.395 in |
| Dia. | 0.25 in |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Threads per Inch | 16 |
| Weight | 0.01 LB |