- Steel, Zinc Plated
- 7/16-20 NPT Thread
- .312" Dia
- 1/2" Overall Height
| Dia. | 0.312 in |
| Pitch | N/A |
| Overall Height | 0.5 in |
| Threads per Inch | 20 |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Thread | 7/16 |
| Weight | 0.01 LB |
| Dia. | 0.312 in |
| Pitch | N/A |
| Overall Height | 0.5 in |
| Threads per Inch | 20 |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Thread | 7/16 |
| Weight | 0.01 LB |