- Steel, Zinc Plated
- 5/8-11 NPT Thread
- .392" Dia
- .560" Overall Height
| Dia. | 0.392 in |
| Pitch | N/A |
| Threads per Inch | 11 |
| Thread Type | NPT |
| Thread | 5/8 |
| Overall Height | 0.56 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |
| Dia. | 0.392 in |
| Pitch | N/A |
| Threads per Inch | 11 |
| Thread Type | NPT |
| Thread | 5/8 |
| Overall Height | 0.56 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.01 LB |