- Steel, Zinc Plated
- M6x1 Metric Thread
- .175" Dia
- .410" Overall Height
| Thread | M6 |
| Dia. | 0.175 in |
| Pitch | 1 mm |
| Thread Type | Metric |
| Overall Height | 0.41 in |
| Threads per Inch | N/A |
| Material | Steel, Zinc-Plated |
| Weight | 0.02 LB |
| Thread | M6 |
| Dia. | 0.175 in |
| Pitch | 1 mm |
| Thread Type | Metric |
| Overall Height | 0.41 in |
| Threads per Inch | N/A |
| Material | Steel, Zinc-Plated |
| Weight | 0.02 LB |