- Steel, Zinc Plated
- M10x1.5 Metric Thread
- 1/4" Dia
- .395 Overall Height
| Thread Type | Metric |
| Overall Height | 0.395 in |
| Thread | M10 |
| Pitch | 1.5 mm |
| Dia. | 0.25 in |
| Material | Steel, Zinc-Plated |
| Threads per Inch | N/A |
| Weight | 0.02 LB |
| Thread Type | Metric |
| Overall Height | 0.395 in |
| Thread | M10 |
| Pitch | 1.5 mm |
| Dia. | 0.25 in |
| Material | Steel, Zinc-Plated |
| Threads per Inch | N/A |
| Weight | 0.02 LB |