- Aluminum (Gold Anodize), Glass
- 1/8-27 Thread Size
- 3 13/16" Overall Height
- 90°
- 1 3/8" Depth
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
features
- Column view gauge
- One-piece aluminum
- Knurled screw-type vented cap
- Gold anodized finish
- Other sizes available
| Material | Aluminum (Gold Anodize), Glass |
| Threads per Inch | 27 |
| Style | 90° |
| Depth | 1.375 in |
| Overall Height | 3.8125 in |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Weight | 0.12 LB |

