- Aluminum (Gold Anodize), Glass
- 1/4-18 Thread Size
- 7 1/4" Overall Height
- 90°
- 1 5/8" Depth
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
features
- Column view gauge
- One-piece aluminum
- Knurled screw-type vented cap
- Gold anodized finish
- Other sizes available
| Thread Size | 1/4 |
| Thread Type | NPT |
| Style | 90° |
| Threads per Inch | 18 |
| Depth | 1 5/8 in |
| Material | Aluminum (Gold Anodize), Glass |
| Overall Height | 7 1/4 in |
| Weight | 0.312 LB |

