- Aluminum (Gold Anodize), Glass
- 3/8-18 NPT Thread Size
- 7 1/4" Overall Height
- 90°
- 1 5/8" Depth
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
features
- Column view gauge
- One-piece aluminum
- Knurled screw-type vented cap
- Gold anodized finish
| Material | Aluminum (Gold Anodize), Glass |
| Thread Type | NPT |
| Style | 90° |
| Threads per Inch | 18 |
| Depth | 1.625 in |
| Overall Height | 7.25 in |
| Thread Size | 3/8 |
| Weight | 0.5 LB |

