- Aluminum (Gold Anodize), Glass
- 90° w/Union Coupling
- 1/2-14 Thread Size
- 5" Overall Height
- 3 1/8" Depth
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
features
- Column view gauge
- One-piece aluminum
- Knurled screw-type vented cap
- Gold anodized finish
- Other sizes available
- Use where there is insufficient clearance to screw in a one-piece gauge
| Style | 90° With Union Coupling |
| Depth | 3 1/8 in |
| Overall Height | 5 in |
| Thread Type | NPT |
| Material | Aluminum (Gold Anodize), Glass |
| Thread Size | 1/2 |
| Threads per Inch | 14 |
| Weight | 0.37 LB |

