- Zinc Plated Steel
- Flush Mount
- 3" Mounting Centers
- 1 1/2" Sight Opening
- 1/2-20 NF Thread
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
applications
- Tanks
- Reservoirs
- Hydraulic equipment
- Steel mill pumps
features
- Mounting - On open tanks with drilled holes, use back mounted gauges fastened from the inside with nuts provided for the 1/2-20 mounting studs. On closed tanks where wall thickness permits tapping, use front mounted gauges installed from the outsi
- Thermometers - 1" dial (0 °F to 220 °F) is standard. The sensing element is fully protected and extends into the tank for accurate temperature indication.
- Material and Operating Conditions - Metal parts are steel protected by zinc plate. O-ring seals are Buna-N, Viton A, or Ethylene Propylene as specified. Sight is gauge glass. Maximum pressure is 125 psi for gauges up to 36". Maximum temperature is
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Gauges are available with mounting centers up to 60" in 1" increments
| Thread Type | NF |
| Overall Height | 5 in |
| Base Square | 3/4 in |
| Thread Lead | 5/8 in |
| Mounting Style | Front Mount |
| Thread Size | 1/2 |
| Mounting Centers | 3 in |
| Threads per Inch | 20 |
| Sight Opening | 1 1/2 in |
| Material | Steel, Zinc-Plated, Glass, Buna N, Viton A, Ethylene Propylene |
| Weight | 0.3 LB |

