- Zinc Plated Steel
- Flush Mount
- 5" Mounting Centers
- 3 1/2" Sight Opening
- 1/2-20 NF Thread
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
applications
- Tanks
- Reservoirs
- Hydraulic equipment
- Steel mill pumps
features
- Gauges are available with mounting centers up to 60" in 1" increments
- Not for air service
| Thread Size | 1/2 |
| Sight Opening | 3 1/2 in |
| Base Square | 3/4 in |
| Material | Steel, Zinc-Plated, Glass, Buna N, Viton A, Ethylene Propylene |
| Mounting Style | Front Mount |
| Thread Lead | 5/8 in |
| Threads per Inch | 20 |
| Mounting Centers | 5 in |
| Thread Type | NF |
| Overall Height | 6 in |
| Weight | 0.49 LB |

