- Zinc Plated Steel
- Flush Mount
- 7 1/2" Mounting Centers
- 4 1/2" Sight Opening
- 1/2-20 NF Thread
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
applications
- Tanks
- Reservoirs
- Hydraulic equipment
- Steel mill pumps
features
- Mounting - On open tanks with drilled holes, use back mounted gauges fastened from the inside with nuts provided for the 1/2-20 mounting studs. On closed tanks where wall thickness permits tapping, use front mounted gauges installed from the outsi
- Thermometers - 1" dial (0 °F to 220 °F) is standard. The sensing element is fully protected and extends into the tank for accurate temperature indication.
- Material and Operating Conditions - Metal parts are steel protected by zinc plate. O-ring seals are Buna-N, Viton A, or Ethylene Propylene as specified. Sight is gauge glass. Maximum pressure is 125 psi for gauges up to 36". Maximum temperature is
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Gauges are available with mounting centers up to 60" in 1" increments
| Mounting Centers | 9 in |
| Threads per Inch | 20 |
| Material | Steel, Zinc-Plated, Glass, Buna N, Viton A, Ethylene Propylene |
| Thread Lead | 5/8 in |
| Sight Opening | 7 1/2 in |
| Mounting Style | Front Mount |
| Thread Type | NF |
| Base Square | 3/4 in |
| Thread Size | 1/2 |
| Weight | 0.5 LB |

