- Zinc Plated Steel
- Flush Mount
- 10" Mounting Centers
- 8 1/2" Sight Opening
- 1/2-20 Thread
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
applications
- Tanks
- Reservoirs
- Hydraulic equipment
- Steel mill pumps
features
- Gauges are available with mounting centers up to 60" in 1" increments
- Not for air service
| Threads per Inch | 20 |
| Base Square | 3/4 in |
| Thread Type | NF |
| Sight Opening | 8 1/2 in |
| Mounting Centers | 10 in |
| Material | Zinc-Plated Steel |
| Thread Size | 1/2 |
| Mounting Style | Front Mount |
| Weight | 0.8 LB |

