- Zinc Plated Steel
- Back Mount
- 5" Mounting Centers
- 3 1/2" Sight Openings
- 1/2-20 Thread
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
applications
- Tanks
- Reservoirs
- Hydraulic equipment
- Steel mill pumps
includes
- 2" dial thermometer (0 °F to 220 °F)
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
options
- Gauges are available with mounting centers up to 60" in 1" increments
| Mounting Style | Back Mount |
| Material | Steel, Zinc-Plated |
| Thread Type | UNF |
| Threads per Inch | 20 |
| Mounting Centers | 5 in |
| Sight Opening | 3 1/2 in |
| Thread Size | 1/2 |
| Weight | 0.5 LB |

