- Zinc Plated Steel
- Back Mount
- 7" Mounting Centers
- 5 1/2" Sight Openings
- 1/2-20 Thread
description
- The full length sight window provides easy viewing of a wide range of liquid levels.
applications
- Tanks
- Reservoirs
- Hydraulic equipment
- Steel mill pumps
includes
- 2" dial thermometer (0 °F to 220 °F)
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Gauges are available with mounting centers up to 60" in 1" increments
| Thread Type | UNF |
| Mounting Centers | 7 in |
| Thread Size | 1/2 |
| Sight Opening | 5 1/2 in |
| Threads per Inch | 20 |
| Mounting Style | Back Mount |
| Material | Steel, Zinc-Plated |
| Weight | 0.8 LB |

