- Filtered Pressure and Vacuum Relief
- 3/8-18 NPT Thread
- 25 Microns Rating
- Steel, Zinc Plated
| Thread Size | 3/8 |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Pitch | N/A |
| Overall Height | 2.187 in |
| Micron Rating | 25 µm |
| Vent Type | Vacuum Relief, Filtered Pressure |
| Threads per Inch | 18 |
| Weight | 0.418 LB |

